Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber/Blue
Mfr # ED3744AB
Zoro # G2121940
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Blue
- Includes Black Bezel
- Length 4-1/2"
- Width 4-1/2"
- Features Maintenance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3744AB
- Zoro # G2121940
- UPC # 758379080122
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4-1/2" |
Width | 4-1/2" |
Length - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 2 1/2 in |
Overall Height | 1 3/8 in |
Overall Length | 4 11/16 in |
Overall Depth | 5/8 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 7.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-3/4 x 3-3/4 x 7/16", CRWA1, NBR (27362)
- A & I PRODUCTS Driveshaft Shield, Easy Lock 0" x0" x0" (A-902-3548)
- BUYERS PRODUCTS Locking Battery Disconnect Switch (6391005)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B-VM)
- ECCO LED, Directional, 6 LEDs, Amber/Clear (ED3705AC)
- ECCO Lightbar, LED, Amber, 60" L (12-50061-ES)
- ECCO Beacon Light, Amber, 7" H (7970A)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO LED Warning Light (ED3793AW)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber/Green LED Mini Light Bar (8891049)
- Ecco Automotive Lighting