Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber/Blue
Mfr # 3965AB
Zoro # G1814473
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 0.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 3965AB
- Zoro # G1814473
- UPC # 758379072226
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 8 3/4 in |
Width - Vehicle Lighting | 2 7/16 in |
Length - Vehicle Lighting | 4 in |
Width | 7-13/32" |
Length | 7-13/32" |
Overall Height | 3 5/16 in |
Overall Depth | 2 1/8 in |
Overall Length | 7 1/2 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 1.7 W, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 7 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 2 1/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Steering Tie Rod End Adjusting Sleeve, TA5741 (TA5741)
- MOBIL 5 gal Pail, Circulating Oil, 46 ISO Viscosity, 20 SAE (101057)
- KYB Strut-Plus, SR4545 (SR4545)
- MTD Starter Hsg Asm (753-06108)
- ECCO Directional LED, Ultra Narrow, Amb/Red (ED5051AR)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Red (7945R)
- ECCO LED STT Combo Light (ED3060AW-WWG)
- ECCO LED Directional Warrning Light (ED3802BW-WWG)
- ECCO LED Directional Warning Light (EB8160A-VM-WWG)
- ECCO Safety Director, LED, Amber (ED3315A)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- Ecco Automotive Lighting