Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber
Mfr # ED0011A
Zoro # G2123681
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes 9 ft Cable
- Mounting Flange or Self Adhesive 1/2 in Hole Mount
- Height 2 5/16 in
- Features Double Wall Design, Bright Warning Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED0011A
- Zoro # G2123681
- UPC # 758379052242
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2 5/16 in |
Diameter | 1 in |
Overall Height | 2 5/16 in |
Overall Width | 1 in |
Overall Diameter | 1 in |
Description
Warning Light, Light Color Amber, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 in, Overall Height 2 5/16 in, Overall Width 1 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED0010 Series, Standards CE, IP67, R10, Includes 9 ft Cable, Mount Type Adhesive, Bolt, Current 0.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- DB ELECTRICAL New Starter For Kohler K241 K301 K341 John Deere Lawn Tractor (410-21013)
- MAHLE Engine Valve Cover Gasket Set, VS38321 (VS38321)
- BIG END PERFORMANCE -6AN TO 10FT BLACK NYLON BRAIDED HOSE (13622)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B-VM)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- ECCO Beacon Light, Amber, 5" H (7965A-HBT)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- ECCO LED Directional Warrning Light (ED3511A-WWG)
- ECCO Beacon, Red, 4" H (6465R)
- Ecco Automotive Warning & Marker Lights