Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber
Mfr # ED0010A
Zoro # G2123639
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes 9 ft Cable
- Mounting Flange or Self Adhesive 1/2 in Hole Mount
- Height 1 5/16 in
- Features Double Wall Design, Bright Warning Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # ED0010A
- Zoro # G2123639
- UPC # 758379052204
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1 5/16 in |
Diameter | 1 in |
Overall Height | 1 5/16 in |
Overall Diameter | 1 in |
Overall Width | 1 in |
Description
Warning Light, Light Color Amber, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 5/16 in, Overall Width 1 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED0010 Series, Standards CE, IP67, R10, Includes 9 ft Cable, Mount Type Adhesive, Bolt, Current 0.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft. (82-5827)
- SPECIALTY PRODUCTS CO Alignment Caster / Camber Bushing, 23268 (23268)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- WIX FILTERS 57145 Engine Oil Filter (57145)
- ECCO LED, Directional, 6 LEDs, Surface Mnt, Blue (ED3705B)
- ECCO Warning Light, Red, 3-29/32" H (ED0016R)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-VM)
- ECCO Directional LED, Ultra Narrow, Amber (ED5051A)
- GROTE Marker Lamp, PC Rated 3 In Thin-line, Red (47462)
- Ecco Automotive Warning & Marker Lights