Shop All Automotive Warning & Marker Lights
Ecco
Warning Light, LED, Amber
Mfr # ED0002A
Zoro # G2123541
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes Mounting Hardware
- Features Peel-and-Stick Backing
- Standards CE, R10
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED0002A
- Zoro # G2123541
- UPC # 758379047774
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 1 in |
Overall Length | 2 3/8 in |
Overall Depth | 3/8 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 2.5 W, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 2 3/8 in, Overall Diameter Not Applicable, Overall Height 1 in, Overall Depth 3/8 in, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Knob-Steerng Wheel S/S W/Nylon, #230107-1 (230107-1)
- POWER UP! AC USB Plug - Asst Colors (191-05540)
- AFTERMARKET RW01762 Brass Filler Neck Fits NonPressurized Systems (RW0176-2-NOR)
- ZEP Vehicle Wash, Bucket, Clear, 5 gal., Liquid (105635)
- ECCO Warning Light, LED, Clear (ED3705C)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- ECCO Beacon, Green, 4" H (6465G-MG)
- ECCO Beacon, Clear, 4" H (6465C)
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAC)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585CA-VM)
- BUYERS PRODUCTS 11 Inch Rectangular Amber LED Mini Light Bar (8891050)
- Ecco Automotive Lighting