Shop All Automotive Back Up Alarms
Ecco
Warning Alarm, 102Db, 12-24Vdc
Mfr # CT530-2LDW
Zoro # G9548799
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Mounting Surface
- Rating 0.5A
- Power Source 18" Lead Wire Connection
- Operating Temp. -40 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # CT530-2LDW
- Zoro # G9548799
- UPC # 758379008010
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Details
Item | Warning Alarm,102Db,12-24Vdc |
Voltage | 12 to 24V |
Mounting | Surface |
Rating | 0.5A |
Power Source | 18" Lead Wire Connection |
Operating Temp. | -40 Degrees to 185 Degrees F |
Description
Warning Alarm,102Db,12-24Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN SHOCK ABSORBER (19-252988)
- ILC Replacement for Halco Hp36wfl35/m replacement light bulb lamp (HP36WFL35/M HALCO)
- GENUINE Fan Shroud, 17101438457 (17101438457)
- MOTIVE PRODUCTS 1175 BMW Radiator Expansion Tank Pressure Fitting (1175-MTV)
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- ECCO Flood Light, LED, 1-13/16" D (E92006)
- ECCO Back Up Alarm, 97dB, 2-1/2 In. H (520)
- ECCO Flood Light, LED, 2-29/32" Depth, 5" H (E92013)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- ECCO Flood Light, LED, 3" D (EW2431)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- Ecco Automotive Electrical