Shop All Task Lighting
Ecco
Utility Light Bar, LED, 2.7A, 14x14x3.1" H
Mfr # EW3214
Zoro # G8680974
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 12 to 24V DC
- Lighting Technology - Vehicle Lighting LED
- Lens Material Polycarbonate
- Width - Vehicle Lighting 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW3214
- Zoro # G8680974
- UPC # 758379062548
- Country of Origin China
- Category Task Lighting
Dimensions
Width - Vehicle Lighting | 2 5/8 in |
Height - Vehicle Lighting | 3 1/8 in |
Length - Vehicle Lighting | 14 in |
Overall Width | 14 in |
Overall Depth | 2 5/8 in |
Overall Height | 3 1/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Spot, Overall Depth 2 5/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Rectangular, Overall Width 14 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- ILC Replacement for Light Bulb / Lamp Ful24t6/blb replacement light bulb lamp (FUL24T6/BLB LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- BUYERS PRODUCTS Ultra Bright 4.5 Inch Square LED Flood Light (1492128)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- STREAMLIGHT Indst Rechrg Lntrn, 1x18650, Coyote, 325lm (44956)
- Ecco Task Lighting