Shop All Automotive Back Up Alarms
Ecco
Strobe Tube, Industrial U, 70Flashes/Min
Mfr # R6410FT
Zoro # G4126071
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 80
- Lamp Type Flash Tube
- For Use With Mfr. No. 6410A
- Color Clear
- Bulb Base Type 3-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # R6410FT
- Zoro # G4126071
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Compact LED Bulb |
Voltage | 12 to 80 |
Lamp Type | Flash Tube |
For Use With | Mfr. No. 6410A |
Color | Clear |
Bulb Base Type | 3-Pin |
Bulb Primary Application | Emergency |
Trade Number | 6410 |
Bulb Finish | Clear |
Amps | 0.3 A |
Dimmable | No |
Dimming Method | No Dimming |
Light Color | White |
Dimming Type | No Dimming |
Bulb Beam Angle | 0.5 Degrees |
Description
Replacement Strobe Tube, Industrial U, Color Clear, Flashes per Minute 70, Amps AC 0.3, Voltage 12 to 80VDC, Voltage (DC) 12 to 80, Provides 360 Flashing Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- QUICKCABLE Eight Point Post, 1 Cable Kit (509685-001)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- KEN-TOOL Torque Socket 21mm, 100Ft/Lb -, Dd (30206)
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- ECCO LED Corner Strobe, White (9031C)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- Ecco Automotive Electrical