Shop All Automotive Fuses
Ecco
Strobe Light Base, Magnetic, 12V, N/A
Mfr # A6600MK
Zoro # G8455447
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards For Use With 5LNF6 and 5LNG6
- For Use With For Use With 5LNF6 and 5LNG6
- Type 12 V DC, Magnetic
- Color Black
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # A6600MK
- Zoro # G8455447
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 2 in |
Details
Item | Mount Kit |
Standards | For Use With 5LNF6 and 5LNG6 |
For Use With | For Use With 5LNF6 and 5LNG6 |
Type | 12 V DC, Magnetic |
Color | Black |
Material | Ceramic |
Product Type | Mounting Kit |
Description
Mount Kit, Product Type Mounting Kit, Color Black, Material Ceramic, Overall Length 4 in, Overall Height 2 in, Overall Width 4 in, Compatible with Grainger Part Number 5LNF6, 5LNG6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- ECCO Alarm Switch, Heavy Duty (SW15)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20259)
- GROTE LED Flasher (44891)
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 15 A (CB212-15)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- Ecco Automotive Fuses