Shop All Automotive Work & Scene Lighting
Ecco
Strobe Light, 6 LED, Clear Lens
Mfr # ED9040AW
Zoro # G2821586
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 5/16 in
- Voltage 12 to 24V DC
- Lens Material Polycarbonate
- Mounting Bracket
- Flashes per Minute Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED9040AW
- Zoro # G2821586
- UPC # 758379080399
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Height | 1 5/16 in |
Manufacturers Warranty Length | 5 yr. |
Width | 1 13/32 in |
Length | 1 5/16 in |
Depth | 1 3/8 in |
Description
Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 8.2 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPT Bronze In-Line Ball Valve (IBV-500)
- LOCTITE Insulating And Sealing Wrap, Red (1212164)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- GATES Engine Cooling System Pressure Tester Adapter, 31413 (31413)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- ECCO Work Light, LED, 3-29/32" D (EW2461-NA)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051AW)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040A)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- ECCO WORK LAMP, 9 LED, SQUARE, FLOOD, 12-24V (E92006W)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- Ecco Automotive Lighting