Shop All Bumper Guides
Ecco
Strip Lighting, Odd Shape, 192" L, 286 LED
Mfr # EW0118
Zoro # G0573633
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Shape Flat
- Material Type - Vehicle Lighting Flexible
- Width - Vehicle Lighting 39/64 in
- Height - Vehicle Lighting 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW0118
- Zoro # G0573633
- UPC # 758379067383
- Country of Origin China
- Category Bumper Guides
Dimensions
Width - Vehicle Lighting | 39/64 in |
Height - Vehicle Lighting | 13/64 in |
Length - Vehicle Lighting | 192 in |
Overall Length | 16 ft |
Overall Height | 3/16 in |
Overall Width | 5/8 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color White, IP Rating IP65, Maximum Brightness 2,600 lm, Electrical Connection Wire Leads, Overall Length 16 ft, Overall Width 5/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards CE, RoHS Compliant, Lighting Technology LED, Current 3.6 A, Features Multiple Units Can Be Daisy-Chained Together, Lamp Life 800,000 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- AUTO VENTSHADE 04-06 SCION XB BUGFLECTOR II-SMOKE (24648)
- ZORO SELECT Pad Oil Absorbent, Pk25 (20Y117)
- WESTIN Platinum Bug Shield (72-92102)
- FEY Universal Bumper Mount Kit (95800)
- HI-LIFT JACK HI-LIFT JACK BL250 Bumper Lift (H12-BL250)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- GRILLPRO Knob Grill Unv Repl Ctrl Chrme (25960)
- BOOST-BARS Boost-Bars BB-G 2-Bar Lower Grille for 2009-2014 Ford F-150; Grey (BB-G)
- RANCH HAND 99-07 F250/F350 LEGEND REAR BUMPER BLACK (BBF050BLL)
- DV8 OFFROAD FORD F-250/350/450 REAR BUMPER 17-PRESENT FORD F-250/350/450 (RBFF2-02)
- Ecco Automotive Exterior Accessories