Shop All Task Lighting
Ecco
StickALed Directional Lamp, Series Ed0004, Led Lamp, Blue, Polycarbonate Base, Polycarbonate
Mfr # ED0004B
Zoro # G208245743
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED0004B
- Zoro # G208245743
- UPC # 758379047866
- Country of Origin Unknown
- Category Task Lighting
Description
StickALED Directional Lamp, Series ED0004, LED Lamp, Blue, Polycarbonate Base, Polycarbonate Lens, Rectangular Lens, Surface Mount, 12 to 24 VDC075 A, 21 in Width, 04 in Depth, 16 in Height, Quad Flash, 75 fpm Flashes per Minute pECCO ppStickALED warning lights are compact, highintensity auxiliary LEDs designed to provide a powerful warning signal with fast and easy installation The StickALED requires only a single wiring hole and simple twowire connection to install, no fasteners are needed The selfadhesive, peel and stick backing allows placement on any flat surface, each model features a tough polycarbonate housing with integrated optics that provide enhanced light dispersionp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua S810rl replacement light bulb lamp (S810RL VIQUA)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- ILC Replacement for Philips 100a21 120-130v replacement light bulb lamp (100A21 120-130V PHILIPS)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- Ecco Task Lighting