Shop All Remote Controlled Spotlights
Ecco
Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Watts: 5 W
Mfr # EW3010
Zoro # G9362645
product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Type Wireless - Remote Controlled
- Watts 5 W
- Voltage 12 to 24V DC
- Amps 2.7 A
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW3010
- Zoro # G9362645
- UPC # 758379063491
- Country of Origin Taiwan, Province of China
- Category Remote Controlled Spotlights
Dimensions
Depth | 6 1/10 in |
Width | 6.1 in |
Height | 6.3 in |
Cable Length | 0.83 ft |
Cord Length | 13/16 ft |
Overall Depth | 4 15/16 in |
Overall Width | 7 1/8 in |
Overall Height | 7 1/2 in |
Description
Spotlight, Head Shape Square, Beam Type Spot, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Includes Electrical Connection Electrical Connection Not Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Magnetic, Electrical Connection Blunt Cut Wires, Overall Diameter Not Applicable, Overall Width 7 1/8 in, Overall Depth 4 15/16 in, Overall Height 7 1/2 in, Standards CE, Series EW3010 Series, Installation Type Permanent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jasco F10t5/830/l replacement light bulb lamp (F10T5/830/L JASCO)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- ILC Replacement For AMERICAN ULTRAVIOLET G48T5L4P (G48T5L/4P)
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Width: 6.1 in (EW3011)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H (20004GT)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- GOLIGHT Stryker ST Series Permanent Mount White LED w/Wireless Handhel (30004ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 8" H (7951GT)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- Ecco Remote Controlled Spotlights