Shop All Automotive Back Up Alarms
Ecco
Spot Light, LED, 3-19/64" Depth, 5-13/64" H
Mfr # EW2450
Zoro # G4883901
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lens Shape - Vehicle Lighting Square
- Lens Color Clear
- Voltage 12 to 24V DC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2450
- Zoro # G4883901
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 9 in |
Length - Vehicle Lighting | 4 in |
Depth | 3-19/64" |
Height | 5-13/64" |
Overall Height | 5 3/16 in |
Overall Depth | 3 5/16 in |
Overall Width | 4 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 3 5/16 in, Installation Type Permanent, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 3/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tire Step, 22.5-24.5 (62030)
- PETERSON MANUFACTURING LICENSE PLATE LIGHT W/ STEEL BRACKET (M436B)
- A & I PRODUCTS Starter, D/D 10" x5" x6" (A-MIA12216)
- PROTO 8 Gallon Oil Lift Drain (JFF11102)
- ECCO Flood Light, LED, 1-29/32" D (E92004)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010R)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- Ecco Automotive Back Up Alarms