Shop All Automotive Back Up Alarms
Ecco
Spot Light, LED, 3-1/2" Depth, 4" H
Mfr # EW2010R
Zoro # G4883971
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 60V DC
- Lamp Type LED
- Lens Color Clear
- Lens Shape - Vehicle Lighting Round
- Light Output 300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2010R
- Zoro # G4883971
- UPC # 758379063804
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 5 in |
Length - Vehicle Lighting | 4 in |
Depth | 3-1/2" |
Height | 4" |
Overall Height | 4 in |
Overall Length | 3 13/16 in |
Overall Diameter | 3 13/16 in |
Description
Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Projects Blue or Red Arrow From Front or Rear of Vehicle, Shape Round, Beam Pattern Arrow, Lighting Technology LED, Mount Type Bolt, Overall Height 4 in, Maximum Brightness 300 lm, Operating Voltage 12-56V DC, Electrical Connection Pigtail, IP Rating IP67, Standards R10, Number of Bulbs 3, Compatible Vehicle Type Cranes, Forklifts, Skid Steers, Universal, Light Color Red, Lens Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HY-PRO HP76L812MB Replacement/Interchange Spin-On Filter (MF0058021)
- WIZARDS Wizards 11203 50/50 Blended Wool Cutting Pad - 7" (11203)
- RACE SPORT 9" Offroad Hid Rally Light (RS-9-HID-35W)
- KEEPER ANCHOR D-RING WELD 1/2"" (89317)
- ECCO Back Up Alarm, 112dB (450)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- ECCO Flood Light, LED, 1-13/16" D (E92005)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 102dB (SA950)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- Ecco Automotive Electrical