Shop All Automotive Back Up Alarms
Ecco
Spot Light, LED, 2-1/2" Depth, 4-13/64" H
Mfr # EW2300
Zoro # G4883956
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12 to 24V DC
- Lens Color Clear
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2300
- Zoro # G4883956
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 6 5/8 in |
Length - Vehicle Lighting | 6 5/8 in |
Depth | 2-1/2" |
Height | 4-13/64" |
Overall Height | 4 3/16 in |
Overall Depth | 2 1/2 in |
Overall Width | 6 5/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 3/16 in, Head Shape Rectangular, Overall Width 6 5/8 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- ILC Replacement for JOHN DEERE AM109172 STARTER (AM109172 STARTER)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- ECCO Mini Lightbar, LED, Permanent, 8 Heads (5580CA)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- ECCO Flood Light, LED, 1-29/32" D (E92004)
- PHILLIPS Nose Box, Wire Management System, Trailer, 3.5 In. 1-Cavity Sta-Dry W/ Gasket (16-775)
- Ecco Automotive Back Up Alarms