Shop All Plowing Equipment & Parts
Ecco
Snow Plow Lights, 2400 lm/1600 lm, LED
Mfr # EW4009
Zoro # G9686912
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Includes (2) Lamps, Mounting Hardware, Wiring Harness
- Used For Forward Facing Driving Lights
- Lens Shape - Vehicle Lighting Rectangular
- Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW4009
- Zoro # G9686912
- UPC # 758379095881
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Width - Vehicle Lighting | 3 7/64 in |
Length - Vehicle Lighting | 12 13/16 in |
Height - Vehicle Lighting | 4 39/64 in |
Overall Depth | 2 7/8 in |
Overall Width | 12 13/16 in |
Overall Height | 4 1/2 in |
Description
Snow Plow Light Kit, Light Type Snowplow Light, Lighting Technology LED, Heated Heated, Vehicle Class 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Hardwired, Shape Rectangular, Number of Bulbs 5, Overall Height 4 1/2 in, Overall Width 12 13/16 in, Overall Depth 2 7/8 in, Housing Material Aluminum Alloy, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- ROBINAIR Vacuum Pump 115, 3 Cfm, 1 Stage (15310)
- QUICKCABLE Military Terminal, All Gauge, Copper/Lead (5349-525-001N)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- AFTERMARKET Peterson Complete Snow Plow Light Kit Wiring Harness Blade Lights (505K)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, Anti-Wear, 6 In, For A5516 (1303300)
- AFTERMARKET 15121000 New 2500 PSI Cylinder Fits Hercules Snow Plow Models (HYI40-0612)
- WARN INDUSTRIES Lift Plow Atv Provantage (84600)
- WARN INDUSTRIES SNOW PLOW ACCESSORIES, WEAR STRIP BLACK (39415)
- WARN INDUSTRIES Plow Mount Front Yamaha 660 Grizzly (79605)
- BUYERS PRODUCTS 50 Gallon Square Storage Tank - 38x19x22 Inch (82123919)
- Ecco Plowing Equipment & Parts