Shop All Automotive Warning & Marker Lights
Ecco Safety Group
LED MINIBAR: REFLEX, 15IN, 12-24VDC, 18 FLASH PATTERNS, CLEAR DOME, AMBER/CLEAR
Mfr # 5590CAC
Zoro # G502470032
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco Safety Group
- MFR # 5590CAC
- Zoro # G502470032
- UPC # 758379052891
- Country of Origin China
- Category Automotive Warning & Marker Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- ROADPRO Heavy-Duty SPDT, Single Pole, 12V (RP-129)
- VELVAC Push-Lock, Full Union, 5/8" (016670)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- ECCO SAFETY GROUP LED BEACON: MEDIUM PROFILE, 12-80VDC, PULSE8 FLASH, 1/2IN MALE PIPE MOUNT, AMBER (6267A)
- ECCO SAFETY GROUP MOUNTING BRACKET: 3704 SERIES/GRILLE (EZ3704GBKT)
- ECCO SAFETY GROUP SIGNAL BAR KIT: LED SAFETY DIRECTOR, 9 FLASH PATTERNS, IN-CAB CONTROLLER 55FT CABLE, LED 12VDC, AMBE (3455A)
- ECCO SAFETY GROUP LED BEACON: LOW PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6465A)
- ECCO SAFETY GROUP DIRECTIONAL, LED, 60IN OUTLINER PERIMETER BAR, LEFT WIRE EXIT, 12VDC, DUAL-COLOR, AMBER/WHITE (ED3760AW-L)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- BUYERS PRODUCTS .75 Inch Round Marker Clearance Lights - 3 LED Amber With Stripped Leads-Retailed (5627527)
- Ecco Safety Group Automotive Lighting