Shop All Automotive Warning & Marker Lights
Ecco Safety Group
LED BEACON: PULSE, 12-24VDC, AMBER LENS, AMBER LED
Mfr # 7960A
Zoro # G102166571
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco Safety Group
- MFR # 7960A
- Zoro # G102166571
- UPC # 758379034194
- Country of Origin China
- Category Automotive Warning & Marker Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ S170 Ambr P2/Pc Sdmrkr Clr Lens Self Ground (TQ S17-ACG0-1)
- CRC Quick Clean Safety Solvent and Degreaser, 20 oz Aerosol Spray, Ready To Use, Solvent Based, K1 (03180)
- ANCHOR INDUSTRIES ANCHOR ENGINE MOUNTS (9669)
- DAVIS INSTRUMENTS J-Base f/Windex 15 (3155)
- ECCO SAFETY GROUP LED BEACON: PROFILE, 12-36VDC, CLEAR LENS, AMBER ILLUMINATION (7460CA)
- ECCO SAFETY GROUP 5800 Series Magnet Mount Low Profile Rotating Amber Beacon Light (ECC5813A-MG)
- ECCO SAFETY GROUP LED MINIBAR: REFLEX, 15IN, 12-24VDC, VACUUM-MAGNET MOUNT, CLEAR DOME, AMBER/CLEA (5590CAC-VM)
- ECCO SAFETY GROUP SAE CLASS 1 LED AMBER BEACON LOW PROFILE ALUMINUM BASE PULSE8 FLASH PATTERN W/VACUUM-MAGNET MOUNT (7965A-VM)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, CLEAR (9031C)
- ECCO SAFETY GROUP LED BEACON: MEDIUM PROFILE, 12-80VDC, PULSE8 FLASH, 1/2IN MALE PIPE MOUNT, AMBER (6267A)
- ECCO SAFETY GROUP MOUNTING BRACKET: 3704 SERIES/GRILLE (EZ3704GBKT)
- Ecco Safety Group Automotive Lighting