Shop All Automotive Warning & Marker Lights
Ecco
Safety Director, LED, Amber
Mfr # 37038AS
Zoro # G2122379
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable, In-Cab Rocker Switch Panel, Signal Bar
- Features Maintenance Free
- Standards SAE Class I
- Current Drawn 0.5 A
- Width - Vehicle Lighting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 37038AS
- Zoro # G2122379
- UPC # 758379068465
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 34 in |
Height - Vehicle Lighting | 3 in |
Overall Height | 1 5/8 in |
Cord Length | 15 ft |
Overall Width | 28 7/8 in |
Overall Length | 28 7/8 in |
Description
Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 28 7/8 in, Overall Height 1 5/8 in, Overall Width 28 7/8 in, Standards SAE Class I, IP Rating IP67, Series 37038AS Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 15 ft, Current 4 A, Electrical Connection Wire Leads, Features Maintenance Free, Flashes per Minute Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7395)
- AKEBONO 15-16 Cadillac Escalade/Escalade Esv Proact Disk Pad, Act1707 (ACT1707)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 40, PA-440 (PA-440)
- ECCO LED Directional Warrning Light (ED3511R-WWG)
- ECCO Beacon Light, Polypropylene, 6-45/34" H (EB7935A)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- ECCO Warning Light, LED, Amber/Clear (3965AC)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- ECCO Directional Lamp, 2-13/64" H, 1-37/64" D (3965A)
- GROTE Economy Bar Lamp (49112)
- Ecco Automotive Lighting