Shop All Automotive Warning & Marker Lights
Ecco
Rotating Beacon, Polycarbonate, 6-39/64" H
Mfr # 5813A-MG
Zoro # G4884446
product price: $76.85
/ea
Sold in multiples of 3 for $230.55
Free Shipping & Returns
$230.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lamp Type Halogen
- Lens Color Amber
- Light Output Not Rated
- Lighting Technology - Vehicle Lighting Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5813A-MG
- Zoro # G4884446
- UPC # 758379020340
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 7 3/4 in |
Width - Vehicle Lighting | 6 19/32 in |
Diameter - Vehicle Lighting | 6 in |
Length - Vehicle Lighting | 6 19/32 in |
Diameter | 6-39/64" |
Height | 6-39/64" |
Overall Height | 5 11/16 in |
Overall Diameter | 6 in |
Description
Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 55 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology Halogen, Installation Type Removable, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 6 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILLIPS Socket, 7-Way, No Circuit Breaker Split Pin, Metal Housing, Terminal-Type (15-720)
- A & E HAND TOOLS Cummins Adapter, TU-15-75 (TU-15-75)
- DONALDSON Fuel Filter, Spin-On, P502143 (P502143)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-1/4 x 6-25/32 In (BF1223)
- ECCO Rotating Beacon, Amber, Magnetic, 6" dia. (EB7813A-MG)
- ECCO Lightbar, LED, Amber, 48" L (12-50087-ES)
- ECCO Warning Light, LED, Clear (ED3705C)
- ECCO LED Directional Warning Light (EB8160A-VM-WWG)
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- ECCO LED Directional Warning Light (EW3007-F-WWG)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- Ecco Automotive Warning & Marker Lights