Shop All Automotive Warning & Marker Lights
Ecco
Rotating Beacon, Amber, 6-13/64" H
Mfr # 7660A
Zoro # G2123359
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Includes Gasket, Mounting Hardware
- Features Hybrid LED, UV Hard Coated Lens
- Standards CA T13, CE, R10, R65, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 7660A
- Zoro # G2123359
- UPC # 758379039670
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 8 1/2 in |
Length - Vehicle Lighting | 8 1/2 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 7 1/2 in |
Overall Height | 6 3/16 in |
Overall Diameter | 6 1/2 in |
Description
Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 27 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 3/16 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIVE Synthetic Blend 10W30 Engine Oil 55 Gal Drum (455008)
- BALDWIN FILTERS Air Filter, 3-3/8 x 10-1/4 in. (PA2413)
- GATES Truck & Bus V-Belt - Fan and Alternator, TR22485 (TR22485)
- ILC Replacement for Cummins 3675270NW Alternator (WX-XHC1-7)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5587CA)
- ECCO Rotating Beacon, Amber, Magnetic, 6" dia. (EB7813A-MG)
- ECCO Safety Director, LED, Amber (37048AS)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- ECCO Warning Light, LED, Clear (ED0010C)
- ECCO Warning Light, LED, Amber (ED0002A)
- GROTE LIGHTING CLR/MKR LAMP-YEL-KIT (46743 + 43850) (45093)
- Ecco Automotive Lighting