Shop All Automotive Warning & Marker Lights
Ecco
Replacement Lens, Amber, 7" H
Mfr # R6070LA
Zoro # G2123900
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Mount
- Material Polycarbonate
- Standards SAE
- Lens Shape - Vehicle Lighting Round
- Width - Vehicle Lighting 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # R6070LA
- Zoro # G2123900
- UPC # 758379010884
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 8 3/4 in |
Overall Height | 6 in |
Overall Diameter | 6 1/2 in |
Details
Item | Replacement Lens |
Type | Screw Mount |
Material | Polycarbonate |
Standards | SAE |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | Amber |
For Use With | Strobe Beacon |
Lens Color | Amber |
Lens Material | Polycarbonate |
Series | J-Bolt Series |
Lens Shape | Round |
Compatible Light Type | Beacon Light |
Description
Replacement Lens, Overall Height 6 in, Overall Depth Not Applicable, Overall Length Not Applicable, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 6 1/2 in, Lens Shape Round, Compatible Light Type Beacon Light, Series J-Bolt Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT ATV TOOL BOX BLACK 20 X12 X 9.5 (67210276)
- VELVAC Male Connector, 3/16"x1/8" (012015)
- MILTON INDUSTRIES Cylinder Leakage Tester (S-1257)
- WALKER Reducer, 41955 (41955)
- ECCO Warning Light, LED, Amber/Clear (ED3755AC)
- ECCO LED Minibar (5517CAC-VM)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- ECCO Warning Light, Amber, 3-29/32" H (ED0016A)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A-VM)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- Ecco Automotive Lighting