Shop All Automotive Warning & Marker Lights
Ecco
Replacement Lens, Amber, 5" H
Mfr # R6050LA
Zoro # G2123961
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Type Screw Mount
- Material Polycarbonate
- Standards SAE
- Length - Vehicle Lighting 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # R6050LA
- Zoro # G2123961
- UPC # 758379010839
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 8 3/4 in |
Overall Height | 8 3/4 in |
Overall Diameter | 6 1/2 in |
Details
Item | Replacement Lens |
Color | Amber |
Type | Screw Mount |
Material | Polycarbonate |
Standards | SAE |
For Use With | Strobe Beacon |
Lens Color - Vehicle Lighting | Amber |
Lens Shape - Vehicle Lighting | Round |
Lens Material | Polycarbonate |
Lens Color | Amber |
Compatible with Manufacturer Model Number | 5315, 5350, 6500, 6600, 6700, 7900 |
Lens Shape | Round |
Compatible Light Type | Beacon Light |
Compatible Manufacturer Part Number | 5315, 5350, 6500, 6600, 6700, 7900 |
Compatible Manufacturer Model Number | 5315, 5350, 6500, 6600, 6700, 7900 |
For Use with Mfr. Model Number | 5315, 5350, 6500, 6600, 6700, 7900 |
For Use With Mfr. Model Number | 5315, 5350, 6500, 6600, 6700, 7900 |
Description
Replacement Lens, Overall Height 8 3/4 in, Overall Depth Not Applicable, Overall Length Not Applicable, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter 6 1/2 in, Lens Shape Round, Compatible Light Type Beacon Light, Compatible with Manufacturer Model Number 5315, 5350, 6500, 6600, 6700, 7900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN 40 Channel Compact Professional CB Radio (PRO-520XL)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Super Deep Crossover Truck Box (PAC1585000)
- K&N Oil Filter, Kn-140 (KN-140)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- ECCO Ecco ECC3811A Surface Mount LED Warning Light; Rectangular & Amber (ECC3811A)
- ECCO LED STT Combo Light (ED3060AW-WWG)
- ECCO Warning Light, LED, Clear (ED3705C)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B-VM)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- Ecco Automotive Warning & Marker Lights