Shop All Bumper Guides
Ecco
Reflex Mini Light Bar, ClearRed, Led Lamp, Vacuum Magnet Mount, 75 Fpm Flashes Per Minute
Mfr # 5585CR-VM
Zoro # G707982552
product price: $523.99
/ea
Free Shipping & Returns
$523.99
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
- Brand Ecco
- MFR # 5585CR-VM
- Zoro # G707982552
- UPC # 758379051863
- Country of Origin Unknown
- Category Bumper Guides
Description
ulliECCO Reflex Light Bar, Mini, Series 5585, LED Lamp, ClearRed, Polycarbonate Base, Polycarbonate Lens, Vacuum Magnet Mount, 12 to 24 VDC27 A, 15 in Width, 9 in Depth, 31 in Height, 75 FPM Flashes per MinuteliliThe 5585 series LED minibars provide a compact yet powerful warning solution that offers the flexibility of either permanent or vacuum magnet mounting Featuring 1224 VDC operation, the Reflex uses highintensity LEDs and reflective technology to maximize light output Users can select from 18 flash patterns, either via trigger wire on permanent mount models or cigarette plug switch on magnetic models Permanent mount models can also be synchronized to operate multiple lights alternately or simultaneouslyliul
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
- LISLE Pusher Shaft For 39000 (39070)
- CRC Windshield De-Icer 12 Oz (05346)
- DENSO Windshield Wiper Blade, EVB-15 (EVB-15)
- ZEROSTART Silicone Pad, Battery - 180W, 120V, 1.5A - 13in. 33 Cm X 20-1/2in. 52 Cm Csa/Ce (3400038)
- ECCO Strip Lighting, Odd Shape, 192" L, 286 LED (EW0118)
- RUGGED RIDGE SPARTAN REAR BUMPER, FULL WIDTH; 18-19 JEEP WRANGLER JL (11548.51)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MAXXIMA Strip Lighting, Flexible, 76" L, 13/64" W (MLS-76114W-MC)
- TRUXEDO B-LIGHT BATTERY POWERED TRUCK BED LIGHTING SYSTEM (1704998)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- FAB FOURS 15-C SILVERADO/SIERRA 2500/3500 HD REAR RANCH BUMPER (CH14-T3050-1)
- Ecco Bumper Guides