Ecco

Reflex Mini Light Bar, AmberClear, Led Lamp, Magnetic Mount, 75 Fpm Flashes Per Minute


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ulliECCO Reflex Light Bar, Mini, Series 5585, LED Lamp, AmberClear, Polycarbonate Base, Polycarbonate Lens, Magnetic Mount, 12 to 24 VDC51 A, 15 in Width, 9 in Depth, 212 in Height, 75 FPM Flashes per MinuteliliThe 5585 series LED minibars provide a compact yet powerful warning solution that offers the flexibility of either permanent or vacuum magnet mounting Featuring 1224 VDC operation, the Reflex uses highintensity LEDs and reflective technology to maximize light output Users can select from 18 flash patterns, either via trigger wire on permanent mount models or cigarette plug switch on magnetic models Permanent mount models can also be synchronized to operate multiple lights alternately or simultaneouslyliul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.