Shop All Back-Up & Rear View Cameras
Ecco
Rear View Camera Kit, 800 x 480 Pixels
Mfr # EC5605-WK
Zoro # G4884181
product price: $772.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CMOS
- Monitor Type LCD
- Viewing Angle 120 Degrees
- For Use With Industrial Vehicles
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EC5605-WK
- Zoro # G4884181
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 1 yr |
Monitor Length | 6 5/16 in |
Monitor Width | 1 1/16 in |
Monitor Display Size | 5.6 in |
Monitor Height | 4 1/2 in |
Description
Rear View Camera Kit, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 5.6 in, Operating Voltage 12/24V DC, Compatible Vehicle Type Universal, Includes Not Applicable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Speakers, Camera Pixels 800 x 480, Connection Type Wireless, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Height 4 1/2 in, Monitor Length 6 5/16 in, Monitor Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- LISLE Universal Emergency Brake Tool (44210)
- MAIN FILTER WIX A09A03GW Replacement/Interchange Spin-On Filter (MF0058077)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6838)
- ECCO CAMERA: GEMINEYE, COLOR - STANDARD HEXAGONAL, AUDIO, INFRARED, 4 PIN (EC2014-C)
- ECCO Rear View Camera, 800 x 480 Pixels (C2013B)
- ECCO K7000B Gemineye Backup Reverse Camera Monitor System (E51-K7000B)
- ECCO Rear View Camera Kit, 800 x 480 Pixels (K7000B)
- ECCO Wireless Reversing Camera (K7000B-WK)
- VELVAC Camera Kit W/710323, 710326, 745244 (719599)
- GEMINEYE Quad View Reversing System, 7" (EC7000-QK)
- Ecco Automotive Camera Systems