Shop All Back-Up & Rear View Cameras
Ecco
Rear View Camera, 800 x 480 Pixels
Mfr # C2013B
Zoro # G4884288
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Rear View Camera
- Viewing Angle 120 Degrees
- Power Required 12 to 24V DC
- For Use With Industrial Vehicles
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # C2013B
- Zoro # G4884288
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 3 in |
Overall Length | 2 11/16 in |
Overall Width | 1 11/16 in |
Description
Rear View Camera, Camera Type Rear View Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K, Connectivity No Connectivity, Image Sensor Type Color CCD Image Sensor, Includes Mounting Bracket, Operating Voltage 12V DC, Connection Type Wired, Features Day/Night Light Sensor, Microphone, IP Rating IP69K, Manufacturer Warranty 1 yr, Night Vision Distance 32 4/5 ft, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Battery Syringe Filler, 6 oz. Capacity (75-033)
- ILC Replacement for Wisconsin YB85B Alternator (WX-YGZH-7)
- PIONEER CABLE Detent Cable, Ca-1952 (CA-1952)
- ALL BALLS All Balls Throttle Cable For Honda TRX 250 EX Sportrax 06-08 (45-1056)
- ECCO K7000B Gemineye Backup Reverse Camera Monitor System (E51-K7000B)
- ECCO Wireless Reversing Camera (K7000B-WK)
- ECCO CAMERA: GEMINEYE, COLOR - STANDARD HEXAGONAL, AUDIO, INFRARED, 4 PIN (EC2014-C)
- ECCO Rear View Camera Kit, 800 x 480 Pixels (K7000B)
- BUYERS PRODUCTS 16 Foot Cable for Backup Camera Systems (8883116)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, (2) Camera Setup (RVS-770614-NM)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, MT9V136 Lens, 20G (RVS-770619-NM)
- Ecco Automotive Camera Systems