Shop All Turn Signal Lights, and Side Marker Lights
Ecco
PIR Motion Sensor, Black
Mfr # EZ0120
Zoro # G0507648
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Interior Lighting
- Accessory Type PIR Motion Sensor
- Product Type On/Off Switch
- Compatible Light Type Interior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EZ0120
- Zoro # G0507648
- UPC # 758379067437
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Details
Item | PIR Motion Sensor |
Color | Black |
For Use With | Interior Lighting |
Accessory Type | PIR Motion Sensor |
Product Type | On/Off Switch |
Compatible Light Type | Interior Lighting |
Description
PIR Motion Sensor, Product Type On/Off Switch, Color Black, Compatible Light Type Interior Lighting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bead Seater, 19.5" (TC-60)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2830 (6PK2830)
- LIQUI MOLY LM 48 Installation Paste, 0.05 kg, 20216 (20216)
- HTI Long Handle Tampico Fender (870-HTI)
- ECCO Cap and Wire, Red (EZ0112)
- ECCO Replacement (EZ0000)
- OPTRONICS Optronics ST17RS Low-Profile 7-Function Tail Light - Left, Red (ST17RS)
- POWEROPTIX Light 192 Series Red (101-19292)
- BAJA DESIGNS SQUADRON PRO, PAIR AMBER, LED SPOT (497811)
- OPTRONICS Optronics A36R Aero Pro Waterproof Tail/Side Marker Lenses Only (A36R)
- BAJA DESIGNS SQUADRON SPORT, PAIR DRIVING/ COMBO LED (557803)
- Ecco Automotive Headlight, Signal & Tail Light Assemblies