Shop All Automotive Warning & Marker Lights
Ecco
Pedestrian Warning Light
Mfr # EW2025R
Zoro # G710396827
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 1.5 A
- Manufacturer Warranty 5 yr
- Lighting Technology LED
- Installation Location Front, Rear, Side
- Electrical Connection Blunt Cut Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # EW2025R
- Zoro # G710396827
- UPC # 758379100424
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 2 3/8 in |
Details
Item | Safety Boundary Light |
Current | 1.5 A |
Manufacturer Warranty | 5 yr |
Lighting Technology | LED |
Installation Location | Front, Rear, Side |
Electrical Connection | Blunt Cut Wires |
Maximum Operating Temperature | 158 Degrees F |
Maximum Brightness | 274 lm |
Standards | CE, R10, RoHS Compliant, UKCA, UL Listed |
Wattage | 19.5 W |
Lens Material | Polycarbonate |
Compatible Vehicle Type | Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Sweepers, Tow Trucks, Tractor Trailers, Trailers, Universal |
IP Rating | IP67 |
Features | Vibration Resistant |
Housing Color | Black |
Number of Bulbs | 6 |
Shape | Rectangular |
Housing Material | Aluminum |
Mount Type | Bolt |
Beam Pattern | Line |
Lens Color | Clear |
Light Color | Red |
Minimum Operating Temperature | -40 Degrees F |
Description
Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Vibration Resistant, Shape Rectangular, Beam Pattern Line, Lighting Technology LED, Mount Type Bolt, Overall Height 2 3/8 in, Maximum Brightness 274 lm, Operating Voltage 12-80V DC, Electrical Connection Blunt Cut Wires, IP Rating IP67, Standards CE, R10, RoHS Compliant, UKCA, UL Listed, Number of Bulbs 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER OE Replacement, H6024, Xenon, Clear, Single (H6024BL)
- FARIA BEEDE INSTRUMENTS Faria 13802 Chesapeake Stainless Steel Oil Pressure Gauge (80 PSI) - 2", White (13802)
- DONALDSON P569276, HYD CART (P569276)
- HALTEC Tubeless Truck Valve (80 MS-27)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- ECCO Mini Lightbar, LED, Amber, 11" L (5545A-VM)
- ECCO Ecco ECC6550A Low Profile Strobe Beacon Light with Double or Quad Flash; Amber (ECC6550A)
- ECCO Warning Light, LED, Amber/Blue (ED3777AB)
- ECCO Warning Light, LED, Amber (ED3704A)
- ECCO Mini Lightbar, LED, Amber, 11" L (5545A)
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Ylw (47223)
- Ecco Automotive Warning & Marker Lights