Shop All Turn Signal Lights, and Side Marker Lights
Ecco
Mounting Adapters for Various Vehicles
Mfr # HKBLAZ
Zoro # G4381395
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All 2100, 2700 and Defender Series Lightbarss
- Color Black
- Width (In.) 3 in
- Height (In.) 1.125 in
- Type Various Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # HKBLAZ
- Zoro # G4381395
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width (In.) | 3 in |
Height (In.) | 1.125 in |
Length (In.) | 2.4375 in |
Overall Height | 1 1/2 in |
Overall Width | 3 in |
Overall Length | 2 7/16 in |
Details
Item | Mounting Adapter |
For Use With | All 2100, 2700 and Defender Series Lightbarss |
Color | Black |
Type | Various Vehicles |
Material | Stainless Steel |
Product Type | Mounting Adapter |
Description
Mounting Adapter, Product Type Mounting Adapter, Color Black, Material Stainless Steel, Overall Length 2 7/16 in, Overall Height 1 1/2 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTHI IREF, 70 Amp12 Volt, CW, 2Groove Pulley (22295N)
- SEA-DOG Stainless Top Cap - 7/8" (270100-1)
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- ILC Replacement For FLOW RITE BAMS630 (BA-MS-630)
- ECCO PIR Motion Sensor, Black (EZ0120)
- ECCO Replacement (EZ0000)
- GROTE Cab Marker Lamp, Aerodynamic, Yellow (46813)
- ABRAMS Taurus Premium 12V 5 Way Switch Box Panel (ATSP-500)
- TECNIQ 4" Round Amber Turn Lamp Amber Lens 3 Pole (TQ T40-AA0T-1)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- GROTE Lamp, Square Corner, 2 Bulb, Die Cast, Red (46782)
- Ecco Turn Signal Lights, and Side Marker Lights