Shop All Tail Lights, Back Up Lights & Accessories
Ecco
Minibar, 22", 4 Leds, 12Vdc, 27 Ser, Amber
Mfr # 27-00001-E
Zoro # G9542359
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Lamp Type Led
- Housing Material Aluminum
- Mounting Permanent
- Rating 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 27-00001-E
- Zoro # G9542359
- UPC # 758379071991
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Minibar,22",4 Leds,12Vdc,27 Ser,Amber |
Voltage | 12V |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Permanent |
Rating | 2A |
Material | polycarbonate |
Description
Minibar,22",4 Leds,12Vdc,27 Ser,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK JOCK JK ANTIROCK FRONT SWAY BAR KIT W/ STEEL FRAME BRACKETS (CE-9900JKF)
- POLYFORM Polyform WS-1 GREEN WS Series Water Ski Buoy - 8" x 8.5", Green (WS-1 GREEN)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3496)
- ECCO Directional Led, Rect, 7 Patterns, Blue (3811B)
- ECCO Directional Led, Multi-Mount, Blue/Clear (ED3712BC)
- ECCO Directional Led, Round Grommet, Blue (3945B)
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- ECCO Dir Led, 8 Patterns, Ovl Grom, 12-24Vdc, Blu (3965B)
- ECCO Led Safety Director Ed3300 Bar Only (ED3300LBA)
- OPTRONICS 6in. Yellow Grommet Mount Mid-Ship Turn Signal/Marker (ST75AB)
- Ecco Tail Lights, Back Up Lights & Accessories