Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Magnetic, 20 N. Heads
Mfr # 5590CA-VM
Zoro # G4884461
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 5590CA-VM
- Zoro # G4884461
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 18 in |
Length | 15" |
Height | 2-1/2" |
Width | 9" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Length | 15 in |
Overall Depth | 9 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Adjustable Universal CB Radio Mounting (RP-235)
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 (64-10PK)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- ECCO Directional Split Arrow, Amber, 28" L (ED3307SA)
- ECCO Spot Light, LED, 2-1/2" D (EW2440)
- ECCO Mini Lightbar, LED, Amber, 15" L (5580A-MG)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5580CA-MG)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- WINJET Day Time Running Light - Clear (CDRWJ-0571-C)
- Ecco Automotive Electrical