Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber/Clear, 15" L
Mfr # 5597CA
Zoro # G2122753
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Clear
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes Gasket, Mounting Hardware
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5597CA
- Zoro # G2122753
- UPC # 758379070154
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length | 15" |
Width | 9" |
Manufacturers Warranty Length | 3 yr |
Length - Vehicle Lighting | 16 3/4 in |
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 9 1/4 in |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia (77912)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (2006)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 5" x3" x6" (A-800-2624)
- WESTIN E-Series Bull Bar (31-5965)
- ECCO Flush Mount LED Directional Light, ED9040B (ED9040B)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7816A)
- ECCO Replacement Lens, Amber, 5" H (R6050LA)
- ECCO Warning Light, LED, Amber/Red (ED3755AR)
- ECCO LED Minibar (5517CAC-VM)
- ECCO Rotating Beacon, Polycarbonate, 8-13/64" H (5816A)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Red (45252)
- Ecco Automotive Warning & Marker Lights