Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber/Clear, 15" L
Mfr # 5587CAC
Zoro # G1859002
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 5.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5587CAC
- Zoro # G1859002
- UPC # 758379072646
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 9 1/4 in |
Length - Vehicle Lighting | 16 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Side Turn, Aerodynamic, Yellow (52023)
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack (KTIXD63105)
- C.E. SMITH Pkg Spring Hanger Kit, Single Axle, Slipper (25006GA)
- A & I PRODUCTS Fan, 5 Blade 13" x13" x2" (A-SBA145306491)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- ECCO Flood Light, LED, 4-39/64" D (EW2311)
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- ECCO Flood Light, LED, 1-13/16" D (E92006)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- Ecco Automotive Electrical