Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber/Clear, 15" L
Mfr # 5587CAC-VM
Zoro # G1858838
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 5.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5587CAC-VM
- Zoro # G1858838
- UPC # 758379070079
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 9 1/4 in |
Length - Vehicle Lighting | 16 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Length | 15 in |
Overall Depth | 9 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Hub Cap Remover (75031)
- FLEETGUARD Fuel Filter (FF5369W)
- MOTOR MEDIC 32 oz. Air Brake Fluid - Plastic Bottle (M2832)
- VALTERRA EZ COUPLER 90 DEGREES BAYONET SEWER FITTING, CLEAR, CARDED (F02-3112CL)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- ECCO Back Up Alarm, Drawn 0.2A, 2-51/64" H (510)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- NVISION Back Up Alarm, 4-23/32" H x 2-15/16" L (28700VA)
- Ecco Automotive Electrical