Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber/Clear, 15" L
Mfr # 5587CA
Zoro # G2121898
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Clear
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes Gasket, Mounting Hardware
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5587CA
- Zoro # G2121898
- UPC # 758379070093
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length | 15" |
Width | 9" |
Length - Vehicle Lighting | 16 3/4 in |
Width - Vehicle Lighting | 9 1/4 in |
Height - Vehicle Lighting | 2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 9 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-062 Pintle Lock (GH-624)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Of Fluid Dye (TP3400-8)
- BENDIX Valve, Safety, Brake, St-4, 250 Psi, 1/2-14 Npt, 2 Hole (800154)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 4-1/4 x 6-13/16 In (BF1362)
- ECCO Rotating Beacon, Amber, Pedestal, 6" dia. (EB7810A)
- ECCO Beacon Light, Polypropylene, 6-45/34" H (EB7935A)
- ECCO LED, Directional, 4 LEDs, Surface Mount, Red (ED3704R)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706C)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A-VM)
- ECCO Beacon Light, Amber, 3-5/16" H (EB7185AAA)
- ECCO Warning Light, LED, Amber (ED3704A)
- Ecco Automotive Lighting