Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber/Clear, 11" L
Mfr # 5545CA-VM
Zoro # G2122248
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Clear
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes 15 ft Lighter Plug with Switch
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5545CA-VM
- Zoro # G2122248
- UPC # 758379072929
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 11" |
Width | 7-39/64" |
Width - Vehicle Lighting | 8 3/4 in |
Manufacturers Warranty Length | 3 yr |
Height - Vehicle Lighting | 4 3/32 in |
Length - Vehicle Lighting | 12 in |
Overall Height | 2 3/16 in |
Overall Length | 10 7/8 in |
Overall Depth | 7 5/8 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 9 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080952HD (K080952HD)
- WESTIN HDX Modular Grille Guard (57-23905)
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- PAC RADIO REPL.W/SWC RETEN.BLT-IN, CLOCK RET. (RP4HD11)
- ECCO LED Directional Warrning Light (ED3511AW-WWG)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO Warning Light, LED, Amber/Clear (ED3744AC)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- ECCO Warning Light, LED, Amber (ED0010A)
- ECCO Beacon Light, Plastic, 4-29/32" H (6267A)
- GROTE Lamp, 9 Diode, 2 In., LED, Red (G3002)
- Ecco Automotive Warning & Marker Lights