Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber, 15" L
Mfr # 5597CA-MG
Zoro # G1858917
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5597CA-MG
- Zoro # G1858917
- UPC # 758379070123
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 9 1/4 in |
Length - Vehicle Lighting | 16 3/4 in |
Length | 15" |
Width | 9" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Length | 15 in |
Overall Depth | 9 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Trolling Motor Shaft Mount f/PanoptixLVS32 (010-12784-01)
- US HARDWARE RV-567 0.5 in. x 25 ft. Water Hose (US12031)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS1)
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- ECCO LED Corner Strobe, Amber (9022AA)
- ECCO Back Up Alarm, Drawn 0.8A, 3-19/64" H (777)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- ECCO Back Up Alarm, Black, 4-1/2" H (415)
- HEISE BY METRA 9005 Replacement Led Headlight Kit, Pair (HE9005LED)
- Ecco Automotive Back Up Alarms