Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber, 15" L
Mfr # 5597A
Zoro # G2122683
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes Gasket, Mounting Hardware
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5597A
- Zoro # G2122683
- UPC # 758379070116
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length | 15" |
Width | 9" |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 16 3/4 in |
Manufacturers Warranty Length | 3 yr |
Width - Vehicle Lighting | 9 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 15 in |
Overall Depth | 9 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile (19760)
- JET Jhj-3, 3 Ton (453303)
- CURT Custom Wiring Harness, 55358 (55358)
- TORKLIFT INTERNATIONAL GLOWSTEP REVOLUTION-4 STEP 22.25IN (A8004)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (EB7930A)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B-VM)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- ECCO Warning Light, LED, Amber/Green (ED3777AG)
- ECCO Warning Light, LED, Green (ED3705G)
- Ecco Automotive Warning & Marker Lights