Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber, 15" L
Mfr # 5597A-MG
Zoro # G1859063
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5597A-MG
- Zoro # G1859063
- UPC # 758379070109
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 9 1/4 in |
Length - Vehicle Lighting | 16 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6I0274 Air Filter Element Fits Caterpillar Fits CAT 65C 65D 65E D300S D350E 545 (RAPAF7027)
- WHITECAP TEAK 1in Grating Material (60864)
- PARKER Nut, 1/4 In (61NTA-4)
- SKF Tapered Roller Bearing, Br15118 (BR15118)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- ECCO Mini Lightbar, LED, Amber/Clear, Permanent (5590CAC)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- ECCO Alarm, Dual Function, 102DBA, 12-24VDC (DF445)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- VELVAC 97 Db Back-Up Alarm (699097)
- Ecco Automotive Back Up Alarms