Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber, 15" L
Mfr # 5587A-MG
Zoro # G1858899
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 5.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5587A-MG
- Zoro # G1858899
- UPC # 758379070048
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 9 1/4 in |
Length - Vehicle Lighting | 16 3/4 in |
Width | 9" |
Length | 15" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 4495 V-Power Spark Plug - BPZ8H-N-10, 1 Pack (4495)
- BALDWIN FILTERS Air Filter, 9-25/32 to 12-3/4 x 29 in. (PA2632)
- ILC Replacement For FLOW RITE BAMS630 (BA-MS-630)
- WEATHER GUARD Truck Box, Drawer, Aluminum, 12"W, White (310-3-01)
- ECCO Mini Lightbar, LED, Permanent, 20 Heads (5590CA)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- ECCO Back Up Alarm, Black, 2-13/16" H (585)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- Ecco Automotive Electrical