Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber, 15" L
Mfr # 5585A-VM
Zoro # G2123009
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes 15 ft Lighter Plug with Switch
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 5585A-VM
- Zoro # G2123009
- UPC # 758379060865
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length | 15" |
Width | 9" |
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 9 in |
Manufacturers Warranty Length | 3 yr |
Length - Vehicle Lighting | 15 in |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 60 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Strut, Door 3" x16" x1" (A-1280263C1)
- GROTE Utility Light, Rectangular, Clear (G6121)
- SHERWOOD PUMP Sea Water Strainer; 1-1/4" (18016)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal (239192-35)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A)
- ECCO Lightbar, LED, Amber, 54" L (12-50066-ES)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- ECCO Warning Light, LED, Clear (ED3777W)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- ECCO Beacon Light, Amber, Clear, 2-5/16" H (EB7180CA)
- PETERSON Light Clrnc Amber (V107WA)
- Ecco Automotive Lighting