Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber, 11" L
Mfr # 5550A
Zoro # G2122902
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes Gasket, Mounting Hardware
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 5550A
- Zoro # G2122902
- UPC # 758379073766
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 11" |
Width | 7-39/64" |
Height - Vehicle Lighting | 4 3/32 in |
Length - Vehicle Lighting | 12 in |
Width - Vehicle Lighting | 8 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 3/16 in |
Overall Length | 10 7/8 in |
Overall Depth | 7 5/8 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 43.8 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Assembly, Wpt1497 (WPT1497)
- SPEC-D TUNING All All All Aluminum Box- 34X19X18 W30Kg Max Load- Black (TBOX-ALM09BK)
- STENS Oem Replacement Belt 265-202 For Cub Cadet 954-04329A (265-202)
- BUYERS PRODUCTS 4 Inch Easy Grip Rubber Hood Catch With Bracket (WJ195)
- ECCO Beacon Light, Clear, 5" H (7945C)
- ECCO Warning Light, LED, Green (ED3703G)
- ECCO Warning Light, LED, Amber (ED3777A)
- ECCO Warning Light, LED, Clear (3965C)
- ECCO LED Warning Light (ED9015AR)
- ECCO LED, Directional, 6 LEDs, Surface Mnt, Blue (ED3705B)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 6-13/32 in L (607105-04SB)
- Ecco Automotive Warning & Marker Lights