Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, Amber, Permanent, 8 Heads
Mfr # 5580A
Zoro # G4884559
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # 5580A
- Zoro # G4884559
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 18 in |
Width | 9" |
Length | 15" |
Height | 2-1/2" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Length | 15 in |
Overall Depth | 9 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Ff, FF63010 (FF63010)
- DEE ZEE BK/STEEL/TB HARDWARE SERIES 60IN SIDE MOUNT (DZ8760SB)
- STANDARD IGNITION Contact Set (Points), Jp-13P (JP-13P)
- SLIME Dual Head Pencil Gauge, 10 to 120 PSI (2016-A)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- ECCO Flood Light, LED, 2-29/32" Depth, 5" H (E92013)
- ECCO Flood Light, LED, 1-13/16" D (E92005)
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- ECCO Back Up Alarm, 97dB, 2-1/2 In. H (520)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- Ecco Automotive Back Up Alarms