Shop All Automotive Warning & Marker Lights
Ecco
Lightbar, LED, Amber, 48" L
Mfr # 12-50068-ES
Zoro # G2122062
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes 15 ft Cable, Mounting Hardware
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 12-50068-ES
- Zoro # G2122062
- UPC # 758379054970
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 48" |
Width | 11" |
Width - Vehicle Lighting | 11 in |
Height - Vehicle Lighting | 2 1/2 in |
Manufacturers Warranty Length | 3 yr |
Length - Vehicle Lighting | 48 in |
Overall Height | 2 1/2 in |
Overall Length | 48 in |
Overall Depth | 11 in |
Description
Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Wattage 163.2 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 48 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN High Speed Trailer Tire, 4.80-8, 6 Ply (WD1003)
- PERKO Double Contact Bayonet Socket (0052DP)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- CURT Receiver-Mnt Pintle Hook, 2" Shank, 48005 (48005)
- ECCO LED Directional Warrning Light (ED3511AW-WWG)
- ECCO Warning Light, LED, Amber (ED3703A)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CA)
- ECCO Safety Director, LED, Amber (3410A)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7975A)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- Ecco Automotive Lighting