Shop All Automotive Warning & Marker Lights
Ecco
LED Warning Light
Mfr # ED9015AR
Zoro # G910436842
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
- Number of Bulbs 6
- Features Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
- Light Color Amber/Red
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED9015AR
- Zoro # G910436842
- UPC # 758379117910
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 1 1/8 in |
Overall Diameter | 1 in |
Description
LED Warning Light, Light Color Amber/Red, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 69, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 125 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.46 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tension Gauge Tensioner Gauge, 91132 (91132)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- FULTON PRODUCTS Tekonsha 9030 Voyager RV Trailer 2 & 4 Brake Controller (9030)
- SHURHOLD Bucket Base (240)
- ECCO Lightbar, LED, Amber, 54" L (12-50088-ES)
- ECCO Warning Light, LED, Amber (ED0010A)
- ECCO Beacon, Red, 4" H (6465R)
- ECCO Safety Director 3410 Series, Bar Only (3410LBA)
- ECCO Lightbar, LED, Amber, 60" L (12-50061-ES)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- ABRAMS 15" Amber 9 LED Clearance ID Marker Light Bar (TCL-B9-A)
- Ecco Automotive Warning & Marker Lights