Shop All Automotive Warning & Marker Lights
Ecco
LED Warning Light
Mfr # ED9015AG
Zoro # G510436846
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights Included 6
- Electrical Connection Blunt Cut Wires
- Includes Electrical Connection Electrical Connection Included
- Manufacturer Warranty 5 yr
- Series ED9015 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED9015AG
- Zoro # G510436846
- UPC # 758379117927
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Width | 1 1/2 in |
Overall Diameter | 1 in |
Overall Height | 1 1/8 in |
Description
LED Warning Light, Light Color Amber/Green, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 69, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 125 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.46 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN REAR STEP BLACK TEXTURED POWDER COAT (415254-401478)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- GEARWRENCH Brake Resetting Gauge (3377)
- ECCO Beacon Light, Amber, Green, 3-5/16" H (EB7185CAG)
- ECCO LED Directional Warrning Light (ED3801R-WWG)
- ECCO LED Directional Warrning Light (ED3801G-WWG)
- ECCO LED Directional Warrning Light (ED3511A-WWG)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- ECCO Beacon, Blue, 4" H (6465B)
- Ecco Automotive Warning & Marker Lights