Shop All Automotive Warning & Marker Lights
Ecco
LED Warning Light
Mfr # ED3793AW
Zoro # G710396742
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flash Patterns 69
- Overall Height 2 in
- Lens Color Clear
- Power Source Corded
- Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3793AW
- Zoro # G710396742
- UPC # 758379121030
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 2 in |
Overall Length | 3 1/8 in |
Overall Depth | 1/2 in |
Description
LED Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 10.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 1/8 in, Overall Height 2 in, Overall Depth 1/2 in, IP Rating IP67, IP69K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 1/4 x 8, BL-408 (BL-408)
- WIX FILTERS Air Filter #Wix 46671 (46671)
- OTC Crankshaft Rear Seal (7786)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- ECCO Led Beacon Square, Reinforced Polypropylene (EB7185AAA-T13)
- ECCO Beacon, Blue, 4" H (6465B)
- ECCO LED Directional Warrning Light (ED3802AW-WWG)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B-VM)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- PETERSON MANUFACTURING Incandescent Rectangular 318 Length x 106 Height x 1 Width Red Lens Single (V107WR)
- Ecco Automotive Lighting