Shop All Automotive Warning & Marker Lights
Ecco
LED STT Combo Light
Mfr # ED3060AW-WWG
Zoro # G405781549
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CA T13, DOT Compliant, R10, RoHS Compliant, SAE Class I
- Number of Flash Patterns - Vehicle Lighting 69
- Lens Color - Vehicle Lighting Clear/Red
- Lamp Type LED
- Wiring Connection - Vehicle Lighting Pl3 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3060AW-WWG
- Zoro # G405781549
- UPC # 758379104354
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 7 1/2 in |
Manufacturers Warranty Length | 5 yr. |
Length - Vehicle Lighting | 7 1/2 in |
Height - Vehicle Lighting | 2 5/16 in |
Overall Depth | 7 1/2 in |
Overall Width | 7 1/2 in |
Overall Diameter | 4 in |
Overall Height | 2 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Oval, Overall Diameter 4 in, Overall Height 2 5/16 in, Overall Width 7 1/2 in, Overall Depth 7 1/2 in, Current 1.1 A, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Mount Type Grommet, Mount Style Recessed, Installation Type Permanent, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Side Marker Light Assembly 2000-2001 Nissan Maxima, 18-5599-00 (18-5599-00)
- HALTEC Stud Cleaning Tool (SC100)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- VESTIL Side Swivel Trailer Jack, 800 lb. (TJ-06)
- ECCO Beacon Light, Polypropylene, 6-45/34" H (EB7935A)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO Warning Light, LED, Amber/Clear (3965AC)
- ECCO Beacon Light, Amber, 7" H (7970A)
- ECCO Warning Light, LED, Clear (ED3704C)
- ECCO LED Directional Warrning Light (ED3511AW-WWG)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- Ecco Automotive Lighting